Motion
982XXL
Insulated Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A6, Thinsulate™ Liner
Mi Item #08213436
MFR #982XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A6, Thinsulate™ Liner
Mi Item #08213436
MFR #982XXL

Mfr description
982XXL MULTI-TASK CUTPRO WINTER-MODERATE
  • Touch screen friendly fingertip
  • MAXGrid™ material on the palm for grip in dry, wet and oily conditions
  • 100g Thinsulate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    A5
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Coverage
    MAXGrid™
  • Color
    Black / Orange
  • Cuff Type
    Elastic Snow Cuff
  • Description Keyword
    Coated MAXGrid™
  • Harmonization Code
    6216.00.5820
  • Liner/Shell Material
    Thinsulate™
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)