Overview
Mfr description
CL410AF CHECKLITE CL4 CLEAR AF LENS
- Hollowed out, lightweight frame for maximum air flow
- Premium design at a value price
- Good for everyday use or a new visitor spec
- Exclusive Duramass scratch resistant coating or Duramass anti-fog coating
- Bayonet temple for greater comfort
- Earplug retaining technology
Specifications
- Lens ColorClear
- Lens CoatingAnti-Fog
- Frame Temple ColorClear
- Noisepiece TypePolycarbonate
- Harmonization Code9004.90.0000
- UPC_NO766868544796
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data