Overview
Mfr description
CL414 CHECKLITE CL4 AMBER LENS
- Hollowed out, lightweight frame for maximum air flow
- Premium design at a value price
- Good for everyday use or a new visitor spec
- Exclusive Duramass scratch resistant coating or Duramass anti-fog coating
- Bayonet temple for greater comfort
- Earplug retaining technology
Specifications
- Lens ColorAmber
- Lens CoatingHardcoat
- Frame Temple ColorAmber
- Noisepiece TypePolycarbonate
- Harmonization Code9004.90.0000
- UPC_NO766868544826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data