Motion
CL417
Checklite® Safety Glasse - Hard Coat, Silver Lens, Silver Mirror Frame/Temple Color, Polycarbonate
Mi Item #08213446
MFR #CL417
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Checklite® Safety Glasse - Hard Coat, Silver Lens, Silver Mirror Frame/Temple Color, Polycarbonate
Mi Item #08213446
MFR #CL417

Mfr description
CL417 CHECKLITE CL4 SILVER MIRROR LENS
  • Hollowed out, lightweight frame for maximum air flow
  • Premium design at a value price
  • Good for everyday use or a new visitor spec
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Weight
    23.8 g, 0.84 oz

Details

  • Additional Details
    ISO 12312-1 Blue Light: 66%;VLT%: 13;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CAN/CSA Z94.3
  • Comfort Features
    Bayonet temple, Earplug retaining technology, Lightweight Frame
  • Description
    Checklite CL4 Series Safety Glasses Silver Mirror Lens Smoke Temple
  • Fits Over Eyeglasses
    No
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Wraparound
  • Frame Temple Color
    Silver Mirror
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Harmonization Code
    9004.90.0000
  • Lens Coating
    Hard Coat
  • Lens Color
    Silver
  • Lens Color Family
    Silver Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Silver Mirror
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    CL417
  • Metal Frame
    No
  • Noisepiece Type
    Polycarbonate
  • Product Line
    Checklite
  • Series
    Checklite (CL4)
  • Specialty Features
    Earplug retaining technology, Hollowed out frame, Lightweight
  • Standards Met
    ANSI Z87.1, CAN/CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UPC_NO
    766868544833
  • UV Protection
    100 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)