Motion
MC502XXL

MCR SAFETY
MC502XXL

UltraTech® Cut Resistant Mechanic Glove - Size XXL or Size 11, Synthetic Leather Palm / TPR Back Coated Palm & Fingers
MI ITEM #08213449
MFR #MC502XXL
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MC502XXL

UltraTech® Cut Resistant Mechanic Glove - Size XXL or Size 11, Synthetic Leather Palm / TPR Back Coated Palm & Fingers
MI ITEM #08213449
MFR #MC502XXL

Mfr description
MC502XXL ULTRATECH MULTI-TASK HV LIME
  • Hi Vis;Padded Palm;Reinforced Thumb Crotch
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.09/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Applications
    Mechanics
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating
    PVC
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Synthetic Leather Palm / TPR Back
  • Color
    Black / Hi-Vis Lime
  • Cuff Type
    Hook & Loop
  • Description
    MCR Safety UltraTech Mechanics Gloves Hi-Visibility back, padded palm, and TPR cage on back of the hand
  • Description Keyword
    Synthetic Leather Palm / TPR Back Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • Features
    Hi Vis, Padded Palm, Reinforced Thumb Crotch
  • Finger Coverage
    Full Finger
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Leather Type
    Synthetic
  • Manufacturer Catalog Number
    MC502XXL
  • Material
    Synthetic Leather
  • Material Type
    Synthetic Leather
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F1060 - 18
  • Product Line
    UltraTech Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Abrasion Resistant
  • Quantity
    12
  • Series
    UltraTech Mechanics
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Wing
  • Type
    Mechanic Glove
  • UPC_NO
    45143633012
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)