Motion
MC504M
UltraTech® Cut Resistant Mechanic Glove - Size M or Size 8, Corded Cotton Palm / TPR Back Coated Palm & Fingers
Mi Item #08213451
MFR #MC504M
Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® Cut Resistant Mechanic Glove - Size M or Size 8, Corded Cotton Palm / TPR Back Coated Palm & Fingers
Mi Item #08213451
MFR #MC504M

Mfr description
MC504M ULTRATECH MULTI-TASK COTTON
  • Abrasion and heat resistant;Corded cotton double Palm;Exclusive TPR back of hand design;Hi-vis lime 2-way spandex back;Open cuff with ID panel;Reinforced Thumb crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.15/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Mechanics
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Corded Cotton Palm / TPR Back
  • Coating Style
    Uncoated
  • Color
    Black / Hi-Vis Lime
  • Construction Description
    TPR back of hand | open cuff
  • Cuff Type
    Slip-On
  • Description
    MCR Safety UltraTech Mechanics Gloves Hi-Visibility Heat and Abrasion Resistant Gloves Corded Cotton Double Palm TPR Back of Hand Protection
  • Description Keyword
    Corded Cotton Palm / TPR Back Coated Palm & Fingers
  • Features
    Abrasion and heat resistant, Corded cotton double Palm, Exclusive TPR back of hand design, Hi-vis lime 2-way spandex back, Open cuff with ID panel, Reinforced Thumb crotch
  • Finger Coverage
    Full Finger
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Liner/Shell Material
    Corded Cotton
  • Manufacturer Catalog Number
    MC504M
  • Material
    Corded Cotton
  • Material Type
    Corded Cotton
  • Other Standards Met
    REACH Compliant
  • Product Line
    UltraTech Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Heat and Abrasion Resistant
  • Quantity
    12
  • Series
    UltraTech Mechanics
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • UPC_NO
    45143636006
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)