Motion
MO100M
ForceFlex® Cut Resistant Mechanic Glove - Size M or Size 8, Synthetic Leather Palm / TPR Back Coated Palm & Fingers
Mi Item #08213457
MFR #MO100M
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ForceFlex® Cut Resistant Mechanic Glove - Size M or Size 8, Synthetic Leather Palm / TPR Back Coated Palm & Fingers
Mi Item #08213457
MFR #MO100M

Mfr description
MO100M FORCEFLEX MULTI-TASK MOSSY OAK
  • Adjustable hook and loop wrist closure;Impact-resistant back-of-hand protection;Mossy Oak Shadow Grass Blades camo Pattern;Palm reinforced with D3O;Touchscreen friendly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm
  • Coating
    Synthetic
  • Coating Coverage
    Palm Coated
  • Coating Material
    Synthetic
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Synthetic Leather Palm / TPR Back
  • Coating Style
    Palm Coated
  • Color
    Brown / Camo / Yellow
  • Construction Description
    Mechanics Work Gloves
  • Cuff Type
    Hook & Loop
  • Description
    ForceFlex Mechanics Work Gloves Shadow Grass Blades Pattern Camo Gloves Breathable Back, Palm Reinforced with D3O TPR on Back of Hand for Impact Resistance
  • Description Keyword
    Synthetic Leather Palm / TPR Back Coated Palm & Fingers
  • Features
    Adjustable hook and loop wrist closure, Impact-resistant back-of-hand protection, Mossy Oak Shadow Grass Blades camo Pattern, Palm reinforced with D3O, Touchscreen friendly
  • Finger Coverage
    Full Finger
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Thinsulate
  • Manufacturer Catalog Number
    MO100M
  • Material
    Synthetic
  • Material Type
    Synthetic
  • Other Standards Met
    ANSI/ISEA 105:2024
  • Product Line
    ForceFlex Mechanics
  • Product Types
    Mechanics Work Gloves
  • Protection Type
    Impact Resistance
  • Quantity
    12
  • Series
    ForceFlex Mechanics
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18
  • Thumb Type
    Wing
  • Type
    Mechanics Work Gloves
  • UPC_NO
    45143640973
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)