Specifications
Dimensions
- Glove SizeLarge
Details
- ANSI Contact HeatLevel 3
- Ansi Isea Abrasion Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA3
- Cancer ChemicalCancer and Reproductive Harm
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialSynthetic Leather Palm / TPR Back
- ColorBrown / Camo / Yellow
- Cuff TypeHook & Loop
- Description KeywordSynthetic Leather Palm / TPR Back Coated Palm & Fingers
- Harmonization Code6216.00.5820
- Liner/Shell MaterialThinsulate
- UPC_NO45143641000
Overview
Mfr description
MO200L FORCEFLEX MULTI-TASK MOSSYOAK D3O
- Touch screen friendly tough synthetic palm that scores a high level 4 abrasion
- Shadow Grass® Blades® pattern breathable material back
- 100 gram Thinsulate™ lined with a water/wind proof bladder
- Palm is reinforced with D3O® material to assist with impact and vibration
- The fourchettes and the thumb crotch are reinforced with honey gold goatskin material for dexterity and strength
- Brown TPR for full dorsal protection
- This glove provides excellent fit with an adjustable wrist hook and loop closure
- The wearer ID panel provides the worker a way to mark their own gloves