Motion
MU3624FRL

MCR SAFETY
MU3624FRL

Mustang® Cut Resistant Driver Glove - Size L or Size 9, ANSI Cut Level Level 4, Goatskin Palm / Nomex® Back Coated
Mi Item #08213464
MFR #MU3624FRL
Price$57.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624FRL

Mustang® Cut Resistant Driver Glove - Size L or Size 9, ANSI Cut Level Level 4, Goatskin Palm / Nomex® Back Coated
Mi Item #08213464
MFR #MU3624FRL

Mfr description
MU3624FRL GRAIN GOAT DBL PALM KEV LND
  • Cut Resistant Palm;Lined with Kevlar;Arc-rated 24.7 cal/cm2;Nomex back-of-hand;Sewn with Kevlar thread;Shirred elastic around entire wrist;Wing style Thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.82/each

Specifications

Dimensions

  • Cuff Length
    63.50 mm
  • Glove Size
    L or Size 9
  • Length
    9.5000 in, 241.30 mm
  • Men'S Size
    Large

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Arc Rating
    24.7 cal/cm²
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Goatskin Palm / Nomex® Back
  • Coating Style
    Uncoated
  • Color
    Brown
  • Construction Description
    Cut Resistant Palm | Lined with Kevlar | 2.5-inch cuff | Arc-rated 24.7 cal | cm2 | Nomex back-of-hand | Sewn with Kevlar thread | Wing style thumb
  • Cuff Type
    Slip-On (2.5 in)
  • Description
    Mustang Utility Drivers Work Gloves Premium A Grade Grain Goatskin with Double Palm Kevlar Aramid Lined Palm Nomex Back with Wing Thumb Sewn with Kevlar
  • Description Keyword
    Goatskin Palm / Nomex® Back Coated
  • Features
    Arc-rated 24.7 cal/cm2, Cut Resistant Palm, Lined with Kevlar, Nomex back-of-hand, Sewn with Kevlar thread, Shirred elastic around entire wrist, Wing style Thumb
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    4203.29.3010
  • Includes
    1 Pair
  • Leather Type
    Goatskin
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    MU3624FRL
  • Material
    Goatskin
  • Material Type
    Goatskin
  • Product Line
    Mustang
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    Mustang
  • Standards Met
    ANSI/ISEA 105:2024 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15 Cut Resistance Test Method
  • Thumb Type
    Wing Thumb
  • Type
    Work Glove
  • UPC_NO
    45143767717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)