Motion
MU3624FRM

MCR SAFETY
MU3624FRM

Mustang® Cut Resistant Driver Glove - Size M or Size 8, ANSI Cut Level Level 4, Goatskin Palm / Nomex® Back Coated
Mi Item #08213465
MFR #MU3624FRM
Price$57.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624FRM

Mustang® Cut Resistant Driver Glove - Size M or Size 8, ANSI Cut Level Level 4, Goatskin Palm / Nomex® Back Coated
Mi Item #08213465
MFR #MU3624FRM

Mfr description
MU3624FRM GRAIN GOAT DBL PALM KEV LND
  • Double Palm;Wing Thumb;Sewn with Kevlar;Shirred elastic around entire wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.82/each

Specifications

Dimensions

  • Cuff Length
    63.50 mm
  • Glove Size
    M or Size 8
  • Length
    9.5000 in, 241.30 mm
  • Men'S Size
    Medium

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Electrical Industry, Utility Work
  • Arc Rating
    24.7 cal/cm²
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Goatskin Palm / Nomex® Back
  • Coating Style
    Uncoated
  • Color
    Brown
  • Construction Description
    Driver
  • Cuff Material
    Leather
  • Cuff Type
    Slip-On (2.5 in)
  • Description
    Mustang Utility Drivers Work Gloves Grain Goatskin with Double Palm Kevlar Lined Palm Nomex Back with Wing Thumb Sewn with Kevlar This FR glove has an arc rating of 24.7 Cal/cm2
  • Description Keyword
    Goatskin Palm / Nomex® Back Coated
  • Features
    Double Palm, Sewn with Kevlar, Shirred elastic around entire wrist, Wing Thumb
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    4203.29.3010
  • Includes
    1 Pair
  • Leather Type
    Goatskin
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    MU3624FRM
  • Material
    Goatskin
  • Material Type
    Goatskin
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F1060 - 18, ASTM F2992-15
  • Product Line
    Mustang
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    2
  • Series
    Mustang
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F1060 - 18, ASTM F2992-15
  • Thumb Type
    Wing
  • Type
    Cut and Sewn
  • UPC_NO
    45143767724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)