Motion
MU3624GFRL

MCR SAFETY
MU3624GFRL

Mustang® Cut Resistant Drivers Gloves - Size Large, ANSI Cut Level A4, Kevlar Liner
MI ITEM #08213467
MFR #MU3624GFRL
List Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624GFRL

Mustang® Cut Resistant Drivers Gloves - Size Large, ANSI Cut Level A4, Kevlar Liner
MI ITEM #08213467
MFR #MU3624GFRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.54/each for your price

Overview

Mfr description
MU3624GFRL GRAIN GOAT DBL PALM GTLT KEV
  • Premium brown goatskin leather
  • Nomex® back of hand
  • 4 Inch cuff
  • A second layer of premium brown goatskin in the palm, fingertips and knuckle
  • Wing style thumb
  • Sewn with DuPont™ Kevlar® thread
  • Shirred elastic around entire wrist

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Goatskin Palm / Nomex® Back
  • Color
    Brown
  • Cuff Type
    Slip-On (4 in)
  • Liner/Shell Material
    Kevlar
  • Ansi Isea Abrasion Resistance Level
    A4
  • ANSI Contact Heat
    Level 3
  • Ansi Isea Puncture Resistance Level
    A4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • UPC_NO
    45143767748
  • Description Keyword
    Goatskin Palm / Nomex® Back Coated
  • Harmonization Code
    4203.29.3010
  • Arc Rating
    24.7 cal/cm²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text