Motion
MU3624GFRM

MCR SAFETY
MU3624GFRM

Mustang® Cut Resistant Driver Glove - Size M or Size 8, ANSI Cut Level Level 4, Goatskin Palm / Nomex® Back Coated
Mi Item #08213468
MFR #MU3624GFRM
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3624GFRM

Mustang® Cut Resistant Driver Glove - Size M or Size 8, ANSI Cut Level Level 4, Goatskin Palm / Nomex® Back Coated
Mi Item #08213468
MFR #MU3624GFRM

Mfr description
MU3624GFRM GRAIN GOAT DBL PALM GTLT KEV
  • Double Palm;Reinforced Thumb Crotch;Wing Thumb;Extended Cuff;Shirred Elastic Wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Dimensions

  • Cuff Length
    101.60 mm
  • Glove Size
    M or Size 8
  • Length
    12.0000 in, 304.80 mm
  • Men'S Size
    M

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Electrical Industry, Industrial Applications, Utility Work
  • Arc Rating
    24.7 cal/cm²
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Material
    Goatskin Palm / Nomex® Back
  • Coating Style
    Uncoated
  • Color
    Brown
  • Construction Description
    Kevlar Aramid Lined and Sewn | Nomex Back with Wing Thumb
  • Cuff Material
    Leather
  • Cuff Type
    Slip-On (4 in)
  • Description
    Mustang Utility Leather Drivers Work Gloves, Grain Goatskin with Double Palm, Kevlar Aramid Lined and Sewn, Nomex Back with Wing Thumb, Arc rating of 24.7 cal/cm2
  • Description Keyword
    Goatskin Palm / Nomex® Back Coated
  • Features
    Double Palm, Extended Cuff, Reinforced Thumb Crotch, Shirred Elastic Wrist, Wing Thumb
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    4203.29.3010
  • Includes
    1 Pair
  • Latex Free
    Yes
  • Leather Type
    Goatskin
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    MU3624GFRM
  • Material
    Goatskin
  • Material Type
    Goatskin
  • Other Standards Met
    ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
  • Product Line
    Mustang
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    Mustang
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Wing Thumb
  • Type
    Uncoated
  • UPC_NO
    45143767755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)