Motion
PD2906S

MCR SAFETY
PD2906S

Predator™ Cut Resistant Mechanics Gloves - Size Small, PVC Palm / TPR Back Coated
Mi Item #08213472
MFR #PD2906S
Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PD2906S

Predator™ Cut Resistant Mechanics Gloves - Size Small, PVC Palm / TPR Back Coated
Mi Item #08213472
MFR #PD2906S

Mfr description
PD2906S PREDATOR MULTI-TASK SLIP ON RED
  • Textured PVC coated synthetic leather palm
  • Hi-vis lime 2-way spandex back
  • Full Patent Pending tire tread TPR on back of hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.78/each

Specifications

Dimensions

  • Glove Size
    Small

Details

  • ANSI Contact Heat
    Level 1
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Impact Rating
    A1
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Material
    PVC Palm / TPR Back
  • Color
    Black / Hi-Vis Lime / Red
  • Cuff Type
    Slip-On
  • Description Keyword
    PVC Palm / TPR Back Coated
  • Harmonization Code
    6216.00.5820
  • UPC_NO
    45143597079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)