Motion
PSURVCL2LSS

MCR SAFETY
PSURVCL2LSS

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #08213478
MFR #PSURVCL2LSS
Price$79.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PSURVCL2LSS

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #08213478
MFR #PSURVCL2LSS

Mfr description
PSURVCL2LSS LIME,CLASS2,SOLID FRONT,
  • ANSI/ISEA 107 Class 2, Type R compliant
  • Solid Front / Mesh Back
  • 2” Silver Force Flex Reflective material on 3" Orange Contrasting Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.46/each

Specifications

Dimensions

  • Chest Size
    56 cm, 22.0500 in
  • Length
    76 cm, 29.9200 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim | Tablet Pocket | Zipper Front Closure | Surveyor Tape Grommets | Clear Badge Holder | 2 Mic-Tab Holders | Padded Back °F Neck | Reflective Piping
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Fluorescent Lime
  • Description
    Premium Hi-Vis Reflective Safety Vest - Zippered Front Closure with Solid Front and Mesh Back - Meets Ansi/Isea 107 2020 Standard - Type R Class 2 Compliant
  • Front Closure
    Zipper
  • Garment Type
    High Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    Id Holder, Radio Mic Tabs, Tablet Pocket
  • Material
    Mesh/Solid
  • Material Composition
    Polyester
  • Number Of Pockets
    6
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    Surveyor
  • UPC_NO
    45143766093
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)