Motion
PSURVCL2LSX5

MCR SAFETY
PSURVCL2LSX5

Safety Vest - Size: 5X-Large, Hi-Vis Lime
Mi Item #08213482
MFR #PSURVCL2LSX5
Price$79.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
PSURVCL2LSX5

Safety Vest - Size: 5X-Large, Hi-Vis Lime
Mi Item #08213482
MFR #PSURVCL2LSX5

Mfr description
PSURVCL2LSX5 LIME,CLASS2,SOLID FRONT,
  • ANSI/ISEA 107 Class 2, Type R compliant
  • Solid Front / Mesh Back
  • 2” Silver Force Flex Reflective material on 3" Orange Contrasting Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.46/each

Specifications

Dimensions

  • Size
    5XL

Details

  • Front Closure
    Zipper
  • Garment Type
    High Visibility
  • Garment Use
    Standard Vest
  • Harmonization Code
    6117.80.9540
  • Material
    Mesh/Solid
  • Number Of Pockets
    6
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Orange / Silver
  • UPC_NO
    45143766130
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)