Motion
S2CL3LZL

MCR SAFETY
S2CL3LZL

Hi Visibility Hoodie - Soft Polyester Material, Large Size, Lime / Black Color, Zipper Front Closure
MI ITEM #08213484
MFR #S2CL3LZL
List Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
S2CL3LZL

Hi Visibility Hoodie - Soft Polyester Material, Large Size, Lime / Black Color, Zipper Front Closure
MI ITEM #08213484
MFR #S2CL3LZL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$88.63/each for your price

Overview

Mfr description
S2CL3LZL SWEATSHIRT,CLASS3,LIME,
  • ANSI/ISEA 107 Class 3 Type R Compliant
  • 2” Silver Reflective Striping Over 3” Orange Stripe
  • Soft Polyester Material Offers Warmth on Cool Days
  • Attached Drawstring Hood with Pull Stops for Easy Adjustment
  • Zipper Front Closure, Easy Access Slanted Front Pockets

Specifications

  • Garment Type
    Hoodie
  • Garment Use
    High Visibility
  • Hood Type
    Attached Hood
  • Front Closure
    Zipper
  • Size
    Large
  • Color
    Lime / Black
  • Material
    Soft Polyester
  • Number Of Pockets
    2
  • Harmonization Code
    6117.80.9540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text