Specifications
Dimensions
- Size3X-Large
Details
- ColorLime / Black
- Front ClosureZipper
- Garment TypeHoodie
- Garment UseHigh Visibility
- Harmonization Code6117.80.9540
- Hood TypeAttached Hood
- MaterialSoft Polyester
- Number Of Pockets2
- UPC_NO45143592364
Overview
Mfr description
S2CL3LZX3 SWEATSHIRT,CLASS3,LIME,
- ANSI/ISEA 107 Class 3 Type R Compliant
- 2” Silver Reflective Striping Over 3” Orange Stripe
- Soft Polyester Material Offers Warmth on Cool Days
- Attached Drawstring Hood with Pull Stops for Easy Adjustment
- Zipper Front Closure, Easy Access Slanted Front Pockets