Motion
SURVCL2LSL

MCR SAFETY
SURVCL2LSL

Safety Vest - Size: Large, Hi-Vis Lime
Mi Item #08213491
MFR #SURVCL2LSL
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCL2LSL

Safety Vest - Size: Large, Hi-Vis Lime
Mi Item #08213491
MFR #SURVCL2LSL

Mfr description
SURVCL2LSL LIME,CLASS2,BLACK
  • ANSI/ISEA 107 Class 2, Type R compliant
  • Mesh fluorescent lime with solid shaded bottom
  • 2” Silver Force Flex Reflective materialon 3" Orange Contrasting Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.39/each

Specifications

Dimensions

  • Size
    L

Details

  • Front Closure
    Zipper
  • Garment Type
    High Visibility
  • Garment Use
    Standard Vest
  • Harmonization Code
    6117.80.9540
  • Material
    Mesh/Solid
  • Number Of Pockets
    3
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Orange / Silver
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)