Motion
SURVCL2LSM

MCR SAFETY
SURVCL2LSM

Safety Vest - Size: Medium, Hi-Vis Lime
MI ITEM #08213492
MFR #SURVCL2LSM
Your Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCL2LSM

Safety Vest - Size: Medium, Hi-Vis Lime
MI ITEM #08213492
MFR #SURVCL2LSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.39/each(List $51.06)

Overview

Mfr description
SURVCL2LSM LIME,CLASS2,BLACK
  • ANSI/ISEA 107 Class 2, Type R compliant
  • Mesh fluorescent lime with solid shaded bottom
  • 2” Silver Force Flex Reflective materialon 3" Orange Contrasting Trim
  • Reinforced front binding for durability
  • Clear badge holder, 2 mic-tab holders
  • Surveyor Style with 4 outer and 2 inner pockets
  • Includes 2 bottom pockets with surveyor tape dispenser slots
  • Includes inner Tablet Pocket with reinforced bottom
  • Trimmed with reflective piping for enhanced visibility

Specifications

  • Garment Type
    High Visibility
  • Garment Use
    Standard Vest
  • Front Closure
    Zipper
  • Material
    Mesh/Solid
  • Vest Color
    Hi-Vis Lime
  • Stripe Color
    Orange / Silver
  • Number Of Pockets
    3
  • Size
    M
  • Harmonization Code
    6117.80.9540
  • UPC_NO
    45143766000
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text