Motion
SURVCL2LSX2

MCR SAFETY
SURVCL2LSX2

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #08213494
MFR #SURVCL2LSX2
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCL2LSX2

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #08213494
MFR #SURVCL2LSX2

Mfr description
SURVCL2LSX2 LIME,CLASS2,BLACK
  • ANSI/ISEA 107 Class 2, Type R compliant
  • Mesh fluorescent lime with solid shaded bottom
  • 2” Silver Force Flex Reflective materialon 3" Orange Contrasting Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.39/each

Specifications

Dimensions

  • Chest Size
    69.90 cm, 27.5200 in
  • Length
    74.60 cm, 29.3700 in
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Dual Mic Tabs | Contrasting Trim | Zipper Front Closure | Surveyor Tape Grommets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Binding Color
    Silver
  • Color
    Fluorescent Lime
  • Cooling Method
    Passive Convection
  • Description
    Survcl2Ls - Class 2 Lime Mesh Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    Id Holder, Radio Mic Tabs
  • Material
    Mesh/Solid
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    Surveyor
  • UPC_NO
    45143766024
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)