Motion
SURVCL2LSX5

MCR SAFETY
SURVCL2LSX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #08213497
MFR #SURVCL2LSX5
Price$51.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCL2LSX5

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Lime
Mi Item #08213497
MFR #SURVCL2LSX5

Mfr description
SURVCL2LSX5 LIME,CLASS2,BLACK
  • ANSI/ISEA 107 Class 2, Type R compliant
  • Mesh fluorescent lime with solid shaded bottom
  • 2” Silver Force Flex Reflective materialon 3" Orange Contrasting Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.06/each

Specifications

Dimensions

  • Chest Size
    85.09 cm, 33.5000 in
  • Length
    79.71 cm, 31.3800 in
  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zippered Front Closure | Clear Badge Holder | 2 Mic-Tab Holders | Surveyor Tape Dispenser Slots | Reflective Piping | Orange Contrasting Trim
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Binding Color
    Silver
  • Color
    Fluorescent Lime
  • Cooling Method
    Passive Convection
  • Description
    Class 2 Lime Mesh Surveyor Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    High Visibility
  • Garment Use
    Standard Vest
  • Group & Class
    Type R Class 2
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    2 Mic-Tab Holders, Clear Badge Holder
  • Material
    Mesh/Solid
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    Surveyor
  • UPC_NO
    45143766055
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)