Motion
SURVCS2OM

MCR SAFETY
SURVCS2OM

Surveyor's Vest - Size: Medium, Hi-Vis Orange
Mi Item #08213500
MFR #SURVCS2OM
Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCS2OM

Surveyor's Vest - Size: Medium, Hi-Vis Orange
Mi Item #08213500
MFR #SURVCS2OM

Mfr description
SURVCS2OM CSA, SURVEYOR, ORANG,
  • ANSI/ISEA 107-2015 Class 2, Type R compliant
  • CAN/CSA Z96 Class 2, Level 2 compliant
  • Surveyor style, fluorescent orange mesh with black side panels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.83/each

Specifications

Dimensions

  • Size
    M

Details

  • Front Closure
    Zipper
  • Garment Type
    High Visibility
  • Garment Use
    Surveyor's Vest
  • Harmonization Code
    6117.80.9540
  • Material
    Mesh/Solid
  • Number Of Pockets
    3
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Lime / Silver
  • UPC_NO
    45143592593
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)