Motion
SURVCS2OX4

MCR SAFETY
SURVCS2OX4

Surveyor's Vest - Size: 4X-Large, Hi-Vis Orange
MI ITEM #08213503
MFR #SURVCS2OX4
Your Price$31.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCS2OX4

Surveyor's Vest - Size: 4X-Large, Hi-Vis Orange
MI ITEM #08213503
MFR #SURVCS2OX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.15/each(List $35.83)

Overview

Mfr description
SURVCS2OX4 CSA, SURVEYOR, ORANG,
  • ANSI/ISEA 107-2015 Class 2, Type R compliant
  • CAN/CSA Z96 Class 2, Level 2 compliant
  • Surveyor style, fluorescent orange mesh with black side panels
  • Reinforced zipper front, 2 upper and 2 lower grommets
  • 3" Silver/Lime reflective stripes
  • Clear badge holder, mic-tab holder, 4 outer

Specifications

  • Garment Type
    High Visibility
  • Garment Use
    Surveyor's Vest
  • Front Closure
    Zipper
  • Material
    Mesh/Solid
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Lime / Silver
  • Number Of Pockets
    3
  • Size
    4XL
  • Harmonization Code
    6117.80.9540
  • UPC_NO
    45143592623
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text