Motion
SURVCS2POX2

MCR SAFETY
SURVCS2POX2

Surveyor's Vest - Size: 2X-Large, Hi-Vis Orange
MI ITEM #08213508
MFR #SURVCS2POX2
Your Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SURVCS2POX2

Surveyor's Vest - Size: 2X-Large, Hi-Vis Orange
MI ITEM #08213508
MFR #SURVCS2POX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.80/each(List $25.07)

Overview

Mfr description
SURVCS2POX2 CSA,SURVEY POCKET, ORANGE
  • ANSI/ISEA 107-2015 Class 2, Type R Hi-visibility compliant CAN/CSA Z96 Class 2, Level 2 compliant Oversized plan pocket on back Surveyor style, fluorescent lime Reinforced zipper front, 4" Lime/Silver reflective stripes Clear badge holder, mic-tab holder, 6 outer - 2 inner pockets

Specifications

  • Garment Type
    High Visibility
  • Garment Use
    Surveyor's Vest
  • Front Closure
    Zipper
  • Material
    Mesh/Solid
  • Vest Color
    Hi-Vis Orange
  • Stripe Color
    Lime / Silver
  • Number Of Pockets
    8
  • Size
    2XL
  • Harmonization Code
    6117.80.9540
  • UPC_NO
    45143592432
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text