Specifications
Dimensions
- Glove SizeMedium
Details
- Ansi Isea Abrasion Resistance LevelA5
- Ansi Isea Cut Resistance LevelA4
- Ansi Isea Puncture Resistance LevelA4
- Cancer ChemicalCancer and Reproductive Harm
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialNitrile Foam
- ColorHi-Vis Orange
- Cuff TypeKnitwrist
- Description KeywordNitrile Foam Coated Palm & Fingers
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- Harmonization Code6116.10.6500
- Knit Gauge13 ga
- Liner/Shell MaterialHPPE Composite
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)