Motion
UT2952XL

MCR SAFETY
UT2952XL

UltraTech® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 4, Nitrile Foam Coated Palm & Fingers
MI ITEM #08213515
MFR #UT2952XL
Price$33.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT2952XL

UltraTech® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 4, Nitrile Foam Coated Palm & Fingers
MI ITEM #08213515
MFR #UT2952XL

Mfr description
UT2952XL ULTRATECH CUTPRO A4, ORANGE
  • Touchscreen friendly;HI VIS;ID panel on the wrist;TPR Back-of-Hand Protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.33/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • ANSI Contact Heat
    <lt/> 176 °F
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile Foam
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis Orange
  • Construction Description
    Synthetic shell and orange foam nitrile-coated Palm and Fingers
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety UltraTech Mechanics Gloves CutPro Cut and Abrasion-Resistant Gloves Orange Nitrile Foam Palm and Fingertips TPR Back-of-Hand Protection
  • Description Keyword
    Nitrile Foam Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Features
    HI VIS, ID panel on the wrist, TPR Back-of-Hand Protection, Touchscreen friendly
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE Composite
  • Manufacturer Catalog Number
    UT2952XL
  • Material
    HyperMax HPPE Shell
  • Material Type
    HyperMax HPPE
  • Product Line
    UltraTech Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut and Abrasion Resistant
  • Quantity
    12
  • Series
    UltraTech Mechanics Knits
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
  • Type
    Coated
  • UPC_NO
    45143632916
  • Vending Pack
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)