Motion
UT2952XXL

MCR SAFETY
UT2952XXL

UltraTech® Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A4, HPPE Composite Liner
MI ITEM #08213516
MFR #UT2952XXL
List Price$33.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT2952XXL

UltraTech® Cut Resistant Mechanics Gloves - Size 2X-Large, ANSI Cut Level A4, HPPE Composite Liner
MI ITEM #08213516
MFR #UT2952XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.33/pr for your price

Overview

Mfr description
UT2952XXL ULTRATECH CUTPRO A4, ORANGE
  • 13 gauge Salt and pepper HPPE/synthetic shell
  • Orange foam nitrile palm and fingers
  • Exclusive TPR two color design on the back of the hand and fingers
  • ID panel on the wrist for user personalization

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile Foam
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Hi-Vis Orange
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE Composite
  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • Cancer Chemical
    Cancer and Reproductive Harm
  • En 388 Puncture Resistance Level
    3
  • UPC_NO
    45143632923
  • Description Keyword
    Nitrile Foam Coated Palm & Fingers
  • Harmonization Code
    6116.10.6500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text