Motion
WCCL2MLSZS

MCR SAFETY
WCCL2MLSZS

Safety Vest - Size: Small, Hi-Vis Lime
Mi Item #08213519
MFR #WCCL2MLSZS
Price$19.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2MLSZS

Safety Vest - Size: Small, Hi-Vis Lime
Mi Item #08213519
MFR #WCCL2MLSZS

Mfr description
WCCL2MLSZS LIME,CLASS2,BLACK
  • ANSI/ISEA 107-2015 Class 2, Type R compliant
  • Fluorescent lime mesh polyester back, solid front
  • 4" orange/silver reflective stripes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.46/each

Specifications

Dimensions

  • Size
    S
  • Stripe Width
    4 in

Details

  • Binding Color
    Black
  • Front Closure
    Zipper
  • Garment Type
    High Visibility
  • Garment Use
    Standard Vest
  • Harmonization Code
    6117.80.9540
  • Material
    Mesh/Solid
  • Number Of Pockets
    7
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Orange / Silver
  • UPC_NO
    45143765935
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)