Specifications
Dimensions
- Bore Diameter0.1969 in, 5 mm
- Inside Diameter5 mm
- Maximum P Value140 MPa;20305 psi
- Outside Diameter7 mm
- Overall Length10 mm
- Thickness0.0394 in, 1 mm
Details
- Additional DetailsSelf-Lubricating;Lead-Free;Maintenance-Free;RoHS Compliant;Corrosion Resistant;Steel Backed
- Backing MaterialSteel
- Bearing MaterialSteel
- Bushing MaterialMetal-Polymer Composite
- DescriptionDP4 Cylindrical Bushing, Steel Backed, PTFE Lined, 5mm ID x 7mm OD x 10mm Length
- Finish CoatingTin-Plated
- MaterialMetal-Polymer Composite
- Max Pressure140 MPa, 20305 psi
- Measurement StandardMetric
- Operating Temperature Range-200 to +280 °C, -328 to +536 °F
- Product TypeDie & Mold Plain-Bearings
- RoHs ComplianceYes
- SeriesDP4
- Sleeve Bearing TypePlain Sleeve
- Standards MetISO 3547, RoHS Compliant
- TypeSleeve
- Type Of BearingSleeve
Overview
Mfr description
0510DP4 METAL-POLYMER - DP4