Motion
BVAH2125SH1111

DELAWARE MFG IND CORP
BVAH2125SH1111

HP Ball Valve - 2.0000 in Port, Carbon Steel Body
MI ITEM #08213692
MFR #BVAH2125SH1111
Price$789.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAH2125SH1111

HP Ball Valve - 2.0000 in Port, Carbon Steel Body
MI ITEM #08213692
MFR #BVAH2125SH1111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$789.58/each

Specifications

Dimensions

  • Port Size
    2.0000 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE ORB
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -60 °F
  • O Ring Material
    Buna-N
  • Product Types
    Round Body Ball Valve
  • Series
    BVAH
  • Spindle Ball Seal Material
    Carbon Steel
  • Temperature Range
    -60 to 400 °F
  • Type
    Round Body Ball Valve

Overview

Mfr description
BVAH 2125 SH 1111 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought