Motion
LBCD 25 D-2LS

EWELLIX USA LLC
LBCD 25 D-2LS

Round Shaft Bushing - LBCD Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 584.532 lbf Load Capacity, Sealed
MI ITEM #08213865
MFR #LBCD 25 D-2LS
Price$149.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCD 25 D-2LS

Round Shaft Bushing - LBCD Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, 584.532 lbf Load Capacity, Sealed
MI ITEM #08213865
MFR #LBCD 25 D-2LS

Mfr description
LBCD 25 D-2LS LINEAR BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.16/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    584.532 lbf
  • Series
    LBCD
  • Static Load Capacity
    521.583 lbf
  • UPC_NO
    7333314230201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)