Motion
33440

3M
33440

Sanding & Finishing Belt - 80+ Grit, Ceramic Material, 330 mm Belt Length, 10 mm Belt Width
Mi Item #08213892
MFR #33440
Price$50.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33440

Sanding & Finishing Belt - 80+ Grit, Ceramic Material, 330 mm Belt Length, 10 mm Belt Width
Mi Item #08213892
MFR #33440

Mfr description
33440 CUBITRON(TM) II FILE BELT, 33440,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features 3M's tough and best in class Cubitron™ II mineral
  • Grains of ceramic/aluminum oxide blend are precisely-shaped, uniformly-sized and vertically oriented
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.82/each

Specifications

Dimensions

  • Backing Weight
    XE
  • Belt Length
    13 in
  • Belt Width
    3/8 in
  • Overall Length
    13 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Cleaning, Coating Removal, Cutting, Grinding, Rust Removal
  • Backing Material
    Polyester
  • Color
    Purple
  • Grit Number
    80+
  • Manufacturer Upc Number
    00051131334403
  • Package Quantity
    5
  • Product Types
    File Belt
  • UPC_NO
    00051131334403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)