Motion
SS30A40H14

DODGE
SS30A40H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 40:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08213920
MFR #SS30A40H14
Price$10,628.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30A40H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 40:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
Mi Item #08213920
MFR #SS30A40H14

Mfr description
SS30A40H14 TIGEAR-2 REDUCER STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,628.76/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.938 in
  • Bore Length
    7.76 inch
  • Case Size
    30
  • Center Distance
    3.00 in
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2324 lbf;325.848 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15 : 1
  • Overhung Load
    2300 lbf
  • Ratio
    40:1
  • Weight
    83 lbs, 37.648 kg
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    32A15R18 TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.6000 hp, Output 2.0000 hp
  • Horsepower Rating Normal Duty
    Input 2.09 hp
  • Housing Material
    Stainless Steel
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS30A40H14
  • Manufacturer Upc Number
    782477044618
  • Max Input Horsepower
    7.040 hp
  • Output
    Hollow
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.87 horsepower
  • Torque Rating (in-lb)
    Output 2324 inch pound (pound inch)
  • UPC_NO
    782477051548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)