Motion
00048011648255 8 X 7/8 X 3 8SFIN WHEEL EXL DEBURRING WHEELS SCOTCH BRITE

3M
00048011648255 8 X 7/8 X 3 8SFIN WHEEL EXL DEBURRING WHEELS SCOTCH BRITE

Finishing Disc - 8.0000 in Disc Dia, Silicon Carbide, 4500 rpm, 3.0000 in Hole Dia.
Mi Item #08214060
MFR #00048011648255 8 X 7/8 X 3 8SFIN WHEEL EXL DEBURRING WHEELS SCOTCH BRITE
Price$193.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00048011648255 8 X 7/8 X 3 8SFIN WHEEL EXL DEBURRING WHEELS SCOTCH BRITE

Finishing Disc - 8.0000 in Disc Dia, Silicon Carbide, 4500 rpm, 3.0000 in Hole Dia.
Mi Item #08214060
MFR #00048011648255 8 X 7/8 X 3 8SFIN WHEEL EXL DEBURRING WHEELS SCOTCH BRITE

Mfr description
00048011648255 8 X 7/8 X 3 8SFIN WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Solid, dense, and conformable wheel produces a professional finish the first time, without undercutting, gouging, or distorting the workpiece
  • Effective for all types of metals, composites, and glass, allowing one wheel to perform more tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.80/each

Specifications

Dimensions

  • Center Hole Diameter
    3.0000 in
  • Disc Diameter  
    8.0000 in
  • Overall Diameter
    8 in
  • Overall Width
    0.875 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Deburring Edges, Deburring, Edge Beveling, Edge Deburring, Light-pressure Blending, Polishing
  • Color
    Gray
  • Grade
    Fine
  • Manufacturer Stock Number
    48011648255
  • Manufacturer Upc Number
    00048011648255
  • Max Rpm
    4500 rpm
  • Mounting Type
    Center Hole
  • UPC_NO
    00048011648255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)