Motion
32-8MX21-IDLER
32-8MX21-IDLER, Idler Pulley, Idler Pulley
Mi Item #08214235
MFR #32-8MX21-IDLER
Price$446.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8MX21-IDLER, Idler Pulley, Idler Pulley
Mi Item #08214235
MFR #32-8MX21-IDLER

Mfr description
32-8MX21-IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.70/each

Specifications

Dimensions

  • For Belt Width
    21 mm
  • Outside Diameter
    3.1450 in
  • Width
    6.0

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057187276
  • Material
    Ductile Iron
  • Number Of Teeth
    32
  • Tooth Style
    8MX
  • UPC_NO
    00195057187276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)