Motion
00054007345091 235 10LB KIT

3M
00054007345091 235 10LB KIT

3M™ Scotchcast™ Electrical Resin 235 (10 lb), 1 Kits/Case
MI ITEM #08214365
MFR #00054007345091 235 10LB KIT
List Price$840.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00054007345091 235 10LB KIT

3M™ Scotchcast™ Electrical Resin 235 (10 lb), 1 Kits/Case
MI ITEM #08214365
MFR #00054007345091 235 10LB KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$840.88/each for your price

Overview

Mfr description
00054007345091 235 10LB KIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • 55 Shore D hardness
  • Has 18-minute gel time at 248 °F (120 °C)
  • For general-purpose applications
  • Withstands a temperature range of 32 to 266 °F (0 to 130 °C)
  • Elongates 75% longer than its original size for easy insulation or wrapping
  • Offers permanent semi flexibility, thermal shock and impact resistance, good electrical and adhesion properties

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00054007345091
  • UPC_NO
    00054007345091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text