Motion
175 2:1 A,B SP 1.000

HUB CITY INC
175 2:1 A,B SP 1.000

Right Angle Spiral Bevel Gear Reducer - 175 Series, Spiral Bevel Gear Type, Single, 2:1 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Hollow Output
MI ITEM #08214598
MFR #175 2:1 A,B SP 1.000
Price$2,778.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
175 2:1 A,B SP 1.000

Right Angle Spiral Bevel Gear Reducer - 175 Series, Spiral Bevel Gear Type, Single, 2:1 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Hollow Output
MI ITEM #08214598
MFR #175 2:1 A,B SP 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,778.23/each

Specifications

Dimensions

  • Housing Dimensions
    (L) 7.6875 in x (H) 4.1250 in x (W) 6.3125 in
  • Housing Height
    4.1250 in
  • Housing Length
    7.6875 in
  • Housing Width
    6.3125 in
  • Input Size
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    2:1
  • Service Factor
    1.00
  • Weight
    23.80 lbs

Details

  • Bevel Gear Type
    Spiral Bevel
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662798081953
  • Max Input Horsepower
    10.250 hp
  • Output Direction
    Double
  • Output RPM
    875 rpm
  • Output Torque
    736
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    175
  • Style
    A;B

Overview

Mfr description
0220-74769 175 2/1 A,B SP 1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought