Motion
4G-6FJX-TCX

GATES RUBBER CO
4G-6FJX-TCX

MegaCrimp® - 0.25 in ID, 2.35 in Overall Length
MI ITEM #08214732
MFR #4G-6FJX-TCX
Your Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-6FJX-TCX

MegaCrimp® - 0.25 in ID, 2.35 in Overall Length
MI ITEM #08214732
MFR #4G-6FJX-TCX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.51/each(List $21.29)

Overview

Mfr description
4G-6FJX-TCX 7321-51135 FITTING
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Specifications

  • Country of Origin
    US
  • End Size/Type
    #6 JIC 37° Flare
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.2520 in
  • Material
    Steel
  • Thread Size
    9/16-18 JIC37°
  • Fitting Shape
    Straight
  • Overall Length
    2.35 in
  • Manufacturer Upc Number
    770075639572
  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Coating
    TuffCoat™ Xtreme™
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    4
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text