Motion
GBD150018
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 15" (381mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #08214812
MFR #GBD150018
List Price$1,680.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, GBD Series Heavy Duty Wood Core, 15" (381mm) Hole Diameter, 34" OAL, 180 Grit, Silicon Carbide
MI ITEM #08214812
MFR #GBD150018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,680.39/each for your price

Overview

Mfr description
GBD150018 15" WOODCORE FLEX HONE

Specifications

  • For Hole Diameter
    15 in
  • Grit Number
    180
  • Hone Length
    12 in
  • Overall Length
    34 in
  • Stem Diameter
    0.625 in
  • Max Rpm
    200 rpm
  • Material Application
    Mild steel, stainless steel, cast iron and other softer ferrous materials
  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Hex Drive Shaft (PartID-SHAFT6)-Sold Seperately
  • Pack Quantity
    1
  • Manufacturer Upc Number
    843469147097
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text