Motion
49277

ANSELL
49277

KleenGuard* G10 Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 6.0 mil Thick, Black Color
Mi Item #08214826
MFR #49277
Price$50.00/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
49277

KleenGuard* G10 Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 6.0 mil Thick, Black Color
Mi Item #08214826
MFR #49277

Mfr description
49277L KLEENGUARD BLACK NITRILE GLOVES
  • ADAPTABLE GRIP + DURABLE PROTECTION
  • Ambidextrous fit; Dark color disguises dirt
  • RELIABLE GRIP: Fully textured palm and fingertips work like tire-tread to channel oils, grease & solvents away
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.00/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    6.0 mil

Details

  • Application
    Industrial
  • Color
    Black
  • Grip Pattern
    Kraken Grip
  • Manufacturer Upc Number
    036000492774
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "KleenGuard* G10"
  • Surface Finish
    Textured
  • UPC_NO
    036000492774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)