Motion
49278

ANSELL
49278

KleenGuard* G10 Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #08214827
MFR #49278
Price$41.48/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
49278

KleenGuard* G10 Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #08214827
MFR #49278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.48/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    6.0 mil

Details

  • Application
    Industrial
  • Color
    Black
  • Grip Pattern
    Kraken Grip
  • Manufacturer Upc Number
    036000492781
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "KleenGuard* G10"
  • Surface Finish
    Textured
  • UPC_NO
    036000492781

Overview

Mfr description
49278XL KLEENGUARD BLACK NITRILE GLOVES
  • ADAPTABLE GRIP + DURABLE PROTECTION
  • Ambidextrous fit; Dark color disguises dirt
  • RELIABLE GRIP: Fully textured palm and fingertips work like tire-tread to channel oils, grease & solvents away
  • 6 mils thick for strength and durability at the fingertips
  • 9.5” (243mm) in length
  • Powder-free moisture control; 100% Nitrile
  • Fully textured, 90 gloves per box
  • California Prop 65 compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought