Motion
21313VC3

NTN
21313VC3

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C3
MI ITEM #08214888
MFR #21313VC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21313VC3

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C3
MI ITEM #08214888
MFR #21313VC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    5.313 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Lubrication Groove or Hole
  • Manufacturer Upc Number
    3413520079390
  • Max Operating Temperature
    250 ºF
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253101369

Overview

Mfr description
21313VC3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought