Motion
21306VC3

NTN
21306VC3

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open, C3
MI ITEM #08214889
MFR #21306VC3
Price$310.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21306VC3

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open, C3
MI ITEM #08214889
MFR #21306VC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.17/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated
  • Weight
    0.869 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Lubrication Groove or Hole
  • Manufacturer Upc Number
    3413520079079
  • Max Operating Temperature
    250 ºF
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253101116

Overview

Mfr description
21306VC3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought