Motion
48860
Scott® Essential Electronic Towel Dispenser - Smoke Color, 12.700 in Wide, 15.761 in High, 9.572 in Depth
Mi Item #08214901
MFR #48860
Price$109.42/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Essential Electronic Towel Dispenser - Smoke Color, 12.700 in Wide, 15.761 in High, 9.572 in Depth
Mi Item #08214901
MFR #48860

Mfr description
48860 SCOTT ESSENTIAL TOWEL DISPENSER
  • Offers up to 5-year battery life
  • Compatible with 02001 Scott Essential Hard Roll Paper Towels, which include unique Absorbency Pockets (1.75" core)
  • Keyless entry or key-activated spring lock, emergency feed knob, stub roll with no double feed feature to minimize waste
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.42/di

Specifications

Dimensions

  • Depth
    9.572 in
  • Height
    15.761 in
  • Width
    12.700 in

Details

  • Dispenser Color Finish
    Smoke
  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Brand
    Scott® 02001
  • For Use With Model
    Scott®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    036000488601
  • Paper Towel Dispenser Operation
    Motion Sensor
  • UPC_NO
    036000488601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)