Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22218BC3/LP03

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C3
MI ITEM #08214938
MFR #22218BC3/LP03

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
22218BC3/LP03 SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Lubrication Groove or Hole
  • Max Operating Temperature
    250 ºF
  • Country of Origin
    JP
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Series
    222
  • Manufacturer Upc Number
    4547359264494
  • UPC_NO
    4547359264494
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    7.716 lbs
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text