Motion
22209EAW33C4

NTN
22209EAW33C4

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open, C4
MI ITEM #08214959
MFR #22209EAW33C4
Price$348.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22209EAW33C4

Spherical Roller Bearing - 45 mm ID, 85 mm OD, 23 mm Width, Straight Bore, Open, C4
MI ITEM #08214959
MFR #22209EAW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.33/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.257 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Upc Number
    3413520082130
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    7100 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4550253101826

Overview

Mfr description
22209EAW33C4 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought