Specifications
Dimensions
- Bore Diameter100 mm
- Fillet Radius0.1181 in, 3.000 mm
- Outside Diameter215 mm
- Overall Width73 mm
- Precision RatingNot Rated
- Weight28.44 lbs
Details
- Bearing MaterialThrough Hardened Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass Cage
- Cage TypeMachined
- Closure TypeOpen
- Harmonization Code8482.30.0080
- Internal ClearanceC4
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number3413520340094
- Max Operating Temperature400 ºF
- Max Rpm2600 rpm
- Operating Temperature Range-40 to 400 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series223
- Type Of BearingSpherical Roller Bearing
- UPC_NO3413520340094