Specifications
Dimensions
- Bore Diameter170 mm
- Fillet Radius0.0827 in, 2.100 mm
- Outside Diameter260 mm
- Overall Width67 mm
- Precision RatingNot Rated
- Weight28.219 lbs
Details
- Bearing MaterialThrough Hardened Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass Cage
- Cage TypeMachined
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482.30.0080
- Internal ClearanceC4
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number4547359207644
- Max Operating Temperature400 ºF
- Max Rpm2200 rpm
- Operating Temperature Range-40 to 400 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series230
- Type Of BearingSpherical Roller Bearing
- UPC_NO4550253064282
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)