Specifications
Dimensions
- Bore Diameter300 mm
- Fillet Radius0.1575 in, 4.000 mm
- Outside Diameter460 mm
- Overall Width118 mm
- Precision RatingNot Rated
- Weight159.394 lbs
Details
- Bearing MaterialThrough Hardened Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass Cage
- Cage TypeMachined
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482.30.0080
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Holes
- Manufacturer Upc Number4547359521047
- Max Operating Temperature250 ºF
- Max Rpm940 rpm
- Operating Temperature Range-40 to 250 ºF
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series230
- Type Of BearingSpherical Roller Bearing
- UPC_NO4547359521047
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)