Motion
230/530BL1D1X4PX50

NTN
230/530BL1D1X4PX50

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore, Open, CN
Mi Item #08215051
MFR #230/530BL1D1X4PX50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/530BL1D1X4PX50

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore, Open, CN
Mi Item #08215051
MFR #230/530BL1D1X4PX50

Mfr description
230/530BL1D1X4PX50 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Fillet Radius
    0.2362 in, 6.000 mm
  • Outside Diameter  
    780 mm
  • Overall Width  
    185 mm
  • Precision Rating
    Not Rated
  • Weight
    674.614 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Upc Number
    4547359652833
  • Max Operating Temperature
    250 ºF
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359652833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)